This product requires certification to purchase.

60-9/16 x 34-11/16 in. Freestanding Bathtub with Center Drain in White

KOHLER

Sunstruck® 60-9/16 x 34-11/16 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #K24008-GH-0
  • Item #7848967
  • Manufacturer Part #24008-GH-0
4.6 out of 5 Customer Rating
Brand image
KOHLER

Sunstruck® 60-9/16 x 34-11/16 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #K24008-GH-0
  • Item #7848967
  • Manufacturer Part #24008-GH-0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heated BubbleMassage surrounds the body in a warm massage
  • Molded lumbar support offers extra comfort
  • Self-cleaning purge cycles remove residual water from channels
  • 118 to 122 airjets release thousands of heated bubbles that surround and support the body in a warm massage
  • 16-in depth offers a deep soaking experience
  • Bottom surface manufactured with textured appearance
  • Wide ledge on one side is ideal for deck-mount faucet and/or handshower
  • Center drain
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
10, 15, 5
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Basin Length:
39-5/8
Basin Width:
23-5/8 in
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
Capacity:
60 gal
Clawfoot Included:
No
Collection:
Sunstruck®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-5/16
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
25-5/8
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
60-9/16
Material:
Plastic
NSF Certified:
No
Number of Jets:
122
Number of Occupants:
1
Origin:
Domestic
Overall Length:
60-9/16
Overall Width:
34-11/16
Overflow Included:
Yes
Overflow Type:
Round
Pump Location:
Left
Soaking Depth:
16
UL Listed:
UL 1795
UPC:
885612791108
Volts:
120V
Watts:
600
Weight:
130
Width:
34-11/16