This product requires certification to purchase.

65-13/16 x 36 in. Freestanding Bathtub with Center Drain in White

KOHLER

Sunstruck® 65-13/16 x 36 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #K1966-GHW-0
  • Item #7848800
  • Manufacturer Part #1966-GHW-0
5 out of 5 Customer Rating
Brand image
KOHLER

Sunstruck® 65-13/16 x 36 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #K1966-GHW-0
  • Item #7848800
  • Manufacturer Part #1966-GHW-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heated BubbleMassage surrounds the body in a warm massage
  • Molded lumbar support offers extra comfort
  • Self-cleaning purge cycles remove residual water from channels
  • Bask heated surface creates spa-like relaxation with soothing warmth on your back and neck.
  • Three heat settings allow you to customize the surface temperature
  • Purge cycles remove residual water from air channels after use to keep the system clean
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Freestanding design creates a striking focal point in your bathing area
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Basin Length:
45-3/4 in
Basin Width:
24-7/8 in
Bathtub Shape:
Oval
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10, CSA B45.5
Capacity:
72.6 gal
Clawfoot Included:
No
Collection:
Sunstruck®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
35-1/2 in
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
24-1/2 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Length:
65-13/16 in
Material:
Plastic
NSF Certified:
No
Number of Jets:
122
Number of Occupants:
1
Origin:
Domestic
Overall Height:
24-1/2 in
Overall Length:
65-13/16 in
Overall Width:
36 in
Overflow Included:
Yes
Overflow Type:
Round
Pump Location:
Reversible
Soaking Depth:
16 in
UL Listed:
UL 1795
UPC:
885612791047
Volts:
120V
Watts:
600 W
Weight:
91 lb
Width:
65-1/2 in