66X36 CNTR ACR FS OVAL BATH *SUNSTR
Sunstruck® 66X36 CNTR ACR FS OVAL BATH *SUNSTR
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
- Three heat settings allow you to customize the surface temperature
- Freestanding design creates a striking focal point in your bathing area
- Depth: 16"
- Integral lumbar support
- Textured bottom surface
- Wide ledges on one side is ideal for deck mount faucet and/or handshower
- Center drain location
- Straight shroud
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 218.2, CSA B45.5
- Capacity:
- 72.6 gal
- Collection:
- Sunstruck®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 16 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 65-1/2 in
- Material:
- Plastic
- Number of Occupants:
- 1
- UL Listed:
- Yes
- UPC:
- 885612537492
- Width:
- 35-1/2 in