Acrylic Freestanding Oval Bathtub with Fluted Shroud and Center Drain in White
Sunstruck® Acrylic Freestanding Oval Bathtub with Fluted Shroud and Center Drain in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vibracoustic® calms and soothes with sound vibration technology
- Six concealed speakers send sound waves through the water to gently massage the body
- Six original instrumental compositions offer different levels of relaxation
- Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
- Customize your experience with the high-resolution color touch screen
- Fully adjustable volume above and below the water
- Functions as a hydrotherapy bath when full of water and a stereo system when empty
- Freestanding design creates a striking focal point in your bathing area
- Depth: 16"
- Integral lumbar support
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA C22.2 No. 218.2, CSA B45.5
- Capacity:
- 72.6 gal
- Collection:
- Sunstruck®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 16 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 65-1/2 in
- Material:
- Plastic
- Number of Occupants:
- 1
- UL Listed:
- Yes
- UPC:
- 885612552792
- Width:
- 35-1/2 in