66 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White
Sunward® 66 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Oval-shaped basin creates a graceful and spacious bathing experience
- Molded lumbar support and armrests offer extra comfort while bathing
- Textured bottom surface
- End drain
- Under mountable
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 70 gal
- Collection:
- Sunward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-5/16 in
- Drain Included:
- No
- Drain Location:
- Universal
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 66 in
- Material:
- Acrylic
- Number of Jets:
- 6
- Overall Length:
- 66 in
- Overall Width:
- 42 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 885612379276
- Volts:
- 120V
- Width:
- 42 in