66 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White
Sunward® 66 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-speed whirlpool offers performance and value with 6 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Built-in heater
- Oval shape creates a graceful and spacious bathing experience
- Molded lumbar support and armrests offer extra comfort while bathing
- Textured bottom surface
- End drain
- Under mountable
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- Capacity:
- 70 gal
- Collection:
- Sunward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Left
- Height:
- 20 in
- Installation Type:
- Dual Mount
- Length:
- 66 in
- Material:
- ExoCrylic
- Number of Jets:
- 6
- Overall Length:
- 66 in
- Overall Width:
- 42 in
- Pump Location:
- Reversible
- UPC:
- 885612379375
- Width:
- 42 in