SUNWARD HEATED BUBBLEMASSAGE BATH, 66
Sunward® SUNWARD HEATED BUBBLEMASSAGE BATH, 66
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 120 airjets release thousands of heated bubbles that surround and support the body in a warm massage
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Built-in heater
- Automatic and manual purge cycles remove residual water from air channels after use
- 60-minute automatic shutoff timer
- Oval-shaped basin offers a graceful and spacious bathing experience
- Generous 66-in length provides spacious bathing for up to two people
- Molded lumbar support and armrests offer extra comfort while bathing
- Keypad control
- Textured bottom surface
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Bathroom
- CSA Certified:
- CSA B45.10
- Collection:
- Sunward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30 in
- Height:
- 19 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 66 in
- Material:
- Plastic
- Material Type:
- Acrylic
- UPC:
- 885612837769
- WaterSense Labeled:
- No
- Width:
- 60 in