Bath Drain Strainer in Vibrant Finish
Swiftflo™ Bath Drain Strainer in Vibrant Finish
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Swiftflo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Finish
- Drain Component Type:
- Strainer
- Drain Type:
- Bathtub Drain
- UPC:
- 087206574931