T-Valve for C3® K-8298-0
T-Valve for C3® K-8298-0
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- C3® K-8298-0
- Product Type:
- T-Valve
- UL Listed:
- No
- UPC:
- 650531856999
- WaterSense Labeled:
- No