21 in. Drop-in Rectangular Cast Iron Bathroom Sink in White
Tahoe® 21 in. Drop-in Rectangular Cast Iron Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Single faucet hole
- Overflow drain
- With overflow
- Soap dispenser hole on left
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Tahoe®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 8-3/4
- IAPMO Listed:
- No
- Length:
- 21
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 12 in
- Sink Depth:
- 8-9/16
- Sink Installation Type:
- Drop-in
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 040688575919
- Width:
- 19