Tank Cover in White
Adair Tank Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-3946-0
- Collection:
- Adair
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Tank Cover
- UPC:
- 885612220073
- WaterSense Labeled:
- No