Tank Flush Valve Assembly Kit in Black
Tank Flush Valve Assembly Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 8-1/2
- Material:
- Plastic
- Product Type:
- Flush Valve Assembly, Kit
- UPC:
- 087206574153