This product requires certification to purchase.

Tank Lever Assembly in Oil Rubbed Bronze

KOHLER

Tank Lever Assembly in Oil Rubbed Bronze

  • Fast #
  • Part #K77940-BRZ
  • Item #7311780
  • Manufacturer Part #77940-BRZ
3.4 out of 5 Customer Rating
Brand image
KOHLER

Tank Lever Assembly in Oil Rubbed Bronze

  • Fast #
  • Part #K77940-BRZ
  • Item #7311780
  • Manufacturer Part #77940-BRZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Trip Lever
UPC:
650531477835
WaterSense Labeled:
No