Tank Lid in White
Tank Lid in White
Product Details
Product Details
- Replacement toilet tank cover for Kohler toilet
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Vitreous China
- UPC:
- 087206821615
- WaterSense Labeled:
- No
- Width:
- 14