Tank Lid in White
Tank Lid in White
Product Details
Product Details
- Kohler GENUINE Part
- Replacement toilet tank cover
- Compatible with the following Kohler models: K-3489, K-3619, K-3802, K-3828, K-11889
- Look inside the back wall of the toilet tank to identify toilet model number
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Vitreous China
- UPC:
- 650531355379
- WaterSense Labeled:
- No
- Width:
- 14