Tank Lid in White
Persuade® Curv Tank Lid in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Persuade® Curv
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- UPC:
- 885612235879
- WaterSense Labeled:
- No