This product requires certification to purchase.

27 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

KOHLER

Task™ 27 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K80086-2PC-NA
  • Item #9606072
  • Manufacturer Part #80086-2PC-NA
3.7 out of 5 Customer Rating
Brand image
KOHLER

Task™ 27 in. Dual Mount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #K80086-2PC-NA
  • Item #9606072
  • Manufacturer Part #80086-2PC-NA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 30 in (762 mm) minimum base cabinet width
  • Single bowl
  • Two faucet holes
  • 9 in (229 mm) depth provides generous workspace
  • Tightly angled fabricated corners maximize bowl space
  • Two-piece colander set offers convenience while rinsing and draining (dishwasher-safe)
  • Durable bamboo cutting board with silicone bumpers for added stability
  • Accessories stack and slide to enhance food prep
  • Dishwasher-safe silicone sink mat helps protect the sink as well as fragile dishes
  • Sink strainer keeps large items from passing into the drain
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Task™
Drain Location:
Rear
Drain Opening:
3-5/8
Gauge (metal):
18
IAPMO Listed:
Yes
Installation Type:
Undermount, Drop-in
Length:
27
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
24-1/4 in x 14-15/16 in x 9-3/16 in
Sink Depth:
9-7/16
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
26 in - 30.99 in
UPC:
885612926869
Width:
22