Single Handle Roman Tub Faucet with Hand Shower in Vibrant® Brushed Moderne Brass
Taut™ Single Handle Roman Tub Faucet with Hand Shower in Vibrant® Brushed Moderne Brass
Product Details
Product Details
- 7-7/16 in(189 mm) diverter spout
- 11.0 gpm (41.6 lpm) maximum flow rate at 45 psi (3.1 bar)
- Remote-valve handle allows for ease of access
- Single lever handle allows for both on/off activation and temperature setting
- High-temperature limit setting for added safety
- Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Taut™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Center Size:
- 2-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 11.0 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-27/100
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 5-1/16
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/16
- Tub Spout Type:
- Diverter
- UPC:
- 885612906571
- WaterSense Labeled:
- Yes