Single Handle Roman Tub Faucet with Hand Shower in Vibrant® Brushed Nickel
Taut® Single Handle Roman Tub Faucet with Hand Shower in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 7-7/16-in (189 mm) diverter spout
- 11 gpm maximum flow rate at 45 psi
- Remote-valve handle allows for ease of access
- Single lever handle allows for both on/off activation and temperature setting
- High-temperature limit setting for added safety
- Includes single-function handshower with 60-in metal hose
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Taut®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Faucet Center Size:
- 2-1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 11.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-27/100 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 5-15/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 7-7/16 in
- Tub Spout Type:
- Diverter
- UPC:
- 885612710178
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Width:
- 7-11/25 in