This product requires certification to purchase.

60 in. Air Bath Drop-in or Undermount Bathtub with Reversible Drain in White

KOHLER

Tea-for-Two® 60 in. Air Bath Drop-in or Undermount Bathtub with Reversible Drain in White

  • Fast #
  • Part #K852-GH0-0
  • Item #8104940
  • Manufacturer Part #852-GH0-0
5 out of 5 Customer Rating
Brand image
KOHLER

Tea-for-Two® 60 in. Air Bath Drop-in or Undermount Bathtub with Reversible Drain in White

  • Fast #
  • Part #K852-GH0-0
  • Item #8104940
  • Manufacturer Part #852-GH0-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 44 airjets release thousands of heated bubbles that surround, support, and massage the body
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Automatic and manual purge cycles remove residual water from air channels after use
  • Lighted keypad control
  • 60-minute automatic shutoff timer
  • Safeguard slip-resistant surface on bath floor
  • Integral lumbar support
  • Color-matched jet trim
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
AMP:
15
ANSI:
ANSI A117.1
ASME:
ASME A112.19.7
Bathtub Shape:
Rectangle
Capacity:
60 gal
Collection:
Tea-for-Two®
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic
Depth:
41-281/500 in
Drain Included:
No
Drain Location:
Universal
Height:
23 in
Installation Type:
Drop-in, Undermount
Length:
60 in
Material:
Acrylic
Number of Jets:
44
Number of Occupants:
1
Origin:
Domestic
Overall Height:
18-1/4 in
Overall Length:
60 in
Overall Width:
32 in
Pump Location:
Reversible
UPC:
885612837264
Volts:
120V
Weight:
350 lb
Width:
71-1/2 in
cUPC Certified:
Yes