Tub Drain Trim in Vibrant® French Gold
Tea-for-Two® Tub Drain Trim in Vibrant® French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contoured overflow hood
- Designed specifically for use with the Tea-for-Two Cable Pop-up Drain (sold separately)
- Includes handle, stopper and decorative flange with flange nut
Specifications
- Collection:
- Tea-for-Two®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Diameter:
- 2-3/4 in
- Material:
- Metal
- Product Type:
- Trim Kit
- UPC:
- 195711044419