This product requires certification to purchase.

10 x 17-3/16 in. Plastic Basin Rack

KOHLER

Tempered® 10 x 17-3/16 in. Plastic Basin Rack

  • Fast #
  • Part #K28875-DVG
  • Item #9815058
  • Manufacturer Part #28875-DVG
3.3 out of 5 Customer Rating
Brand image
KOHLER

Tempered® 10 x 17-3/16 in. Plastic Basin Rack

  • Fast #
  • Part #K28875-DVG
  • Item #9815058
  • Manufacturer Part #28875-DVG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rack is included with K-28874 Tempered kitchen sink
  • Provides a convenient shelf for drying, rinsing, and defrosting
  • Dishwasher-safe
  • Polypropylene construction
  • Requires Certification

Specifications

Collection:
Tempered®
Color Finish Category:
Neutrals
Color Finish Name:
Dove Grey
Height:
1-3/16
Length:
17-3/16
Material:
Plastic
Product Type:
Basin Rack
Shape:
Rectangular
Size:
10 in x 17-3/16 in
UPC:
885612967893
Width:
10