This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

KOHLER

Tempered™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K21952-CP
  • Item #7654902
  • Manufacturer Part #21952-CP
4 out of 5 Customer Rating
Brand image
KOHLER

Tempered™ 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K21952-CP
  • Item #7654902
  • Manufacturer Part #21952-CP
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Coordinates with other products in the tempered collection
  • Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Tempered™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3
Hardware Included:
Yes
Height:
2-1/16
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3
UPC:
885612712417
Width:
20-1/16