35-5/8 in. Undermount Farmhouse Cast Iron Single Bowl Workstation Kitchen Sink in Sea Salt
Tempered™ 35-5/8 in. Undermount Farmhouse Cast Iron Single Bowl Workstation Kitchen Sink in Sea Salt
Frequently Purchased Together
Product Details
Product Details
- Fits minimum 36 in (914 mm) apron sink base cabinet
- Single large bowl
- 9 in (229 mm) depth provides generous workspace
- Self-trimming® apron overlaps cabinet face for easy installation and beautiful results
- Basin slopes toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- No faucet holes; requires wall- or counter-mount faucet
- Integrated knife holder provides a convenient spot to dry or place your kitchen knives during food preparation
- Custom-designed grated rack rests on sink bevel and functions as a drying rack or convenient shelf for rinsing and defrosting
- Handcrafted walnut cutting board locks securely into rack for effortless cutting and chopping of ingredients
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Tempered™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sea Salt
- Drain Location:
- Offset
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Undermount, Apron Front
- Length:
- 35-5/8 in
- Material:
- Kohler® Enameled Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 30-1/4 in x 15-13/16 in x 9 in
- Sink Depth:
- 9-13/16 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Width:
- 21-5/16 in