36 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Tempered™ 36 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits minimum 36 in (914 mm) apron sink base cabinet
- Single large bowl
- 9 in (229 mm) depth provides generous workspace
- The Self-Trimming design requires only a simple rough cut, overlapping the cabinet face for beautiful results
- Rear drain placement increases cabinet storage space underneath sink
- Tightly angled fabricated corners maximize bowl space
- SilentShield sound-absorption technology offers quieter performance
- Integrated knife holder provides a convenient spot to dry or place your kitchen knives during food preparation
- Custom-designed grated rack rests on sink bevel and functions as a drying rack or convenient shelf for rinsing and defrosting
- Handcrafted walnut cutting board locks securely into rack for effortless cutting and chopping of ingredients
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Tempered™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-3/4 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 35-7/16 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 9-3/16 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 36 in x 20 in
- Type:
- K28877-NA
- UPC:
- 885612993663
- Width:
- 19-11/16 in