This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

KOHLER

Tempered® Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #K24661-BL
  • Item #9291307
  • Manufacturer Part #24661-BL
4.8 out of 5 Customer Rating
Brand image
KOHLER

Tempered® Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #K24661-BL
  • Item #9291307
  • Manufacturer Part #24661-BL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep® spray and Boost technology.
  • Sweep® spray is a wide, powerful blade of water that sweeps your dishes and sink clean.
  • Boost technology increases the flow rate by 30% with the press of a button. Use Boost with stream for faster filling or with Sweep® spray for more powerful cleaning.
  • DockNetik® magnetic docking system securely locks the sprayhead into place when not in use.
  • ProMotion® technology allows the pull-down sprayhead to swivel for more comfortable use.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • High-arch swing spout offers vertical clearance for tall cookware and pitchers.
  • Single lever handle makes adjusting water temperature easy with one hand.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage.
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-7/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-13/16 in
Spout Reach
7-7/8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Tempered®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372, ANSI 61, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
885612893703