This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Tempered® Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K24661-2MB
  • Item #9274162
  • Manufacturer Part #24661-2MB
4.8 out of 5 Customer Rating
Brand image
KOHLER

Tempered® Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K24661-2MB
  • Item #9274162
  • Manufacturer Part #24661-2MB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep® spray and Boost technology.
  • Sweep® spray is a wide, powerful blade of water that sweeps your dishes and sink clean.
  • Boost technology increases the flow rate by 30% with the press of a button. Use Boost with stream for faster filling or with Sweep® spray for more powerful cleaning.
  • DockNetik® magnetic docking system securely locks the sprayhead into place when not in use.
  • ProMotion® technology allows the pull-down sprayhead to swivel for more comfortable use.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • High-arch swing spout offers vertical clearance for tall cookware and pitchers.
  • Single lever handle makes adjusting water temperature easy with one hand.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage.
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Tempered®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-13/16 in
Spout Reach:
7-7/8 in
Spout Swivel:
360°
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No
UPC:
885612893710