This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Tempered™ Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K22021-4-2MB
  • Item #9273973
  • Manufacturer Part #22021-4-2MB
4.7 out of 5 Customer Rating
Brand image
KOHLER

Tempered™ Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K22021-4-2MB
  • Item #9273973
  • Manufacturer Part #22021-4-2MB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-handle centerset faucet for 4 in (102 mm) centers
  • Two lever handles offer separate control of hot and cold water
  • 5 in (127 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Includes metal pop-up drain with 1-1/4 in tailpiece
  • Coordinates with other products in the Tempered collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Tempered™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Deck Plate Included:
No
Depth:
5 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
2-3/4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-3/16 in
Spout Reach:
5 in
Spout Type:
Fixed
UL Listed:
No
UPC:
885612921154
WaterSense Labeled:
Yes
Width:
4 in