This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

KOHLER

Tempered® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT22024-4-CP
  • Item #7654721
  • Manufacturer Part #T22024-4-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Tempered® Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT22024-4-CP
  • Item #7654721
  • Manufacturer Part #T22024-4-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two lever handles allow for both volume and temperature control
  • Non-diverter spout
  • KOHLER® ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Coordinates with other products in the Tempered collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Tempered®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-5/8 in
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/8 in
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-15/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-27/40 in
Tub Spout Type:
Non-diverter
UPC:
885612707826
WaterSense Labeled:
No
Width:
8 in