This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

KOHLER

Tempered® Two Handle Roman Tub Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KT22024-4-2MB
  • Item #9274285
  • Manufacturer Part #T22024-4-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Tempered® Two Handle Roman Tub Faucet in Vibrant® Brushed Moderne Brass (Trim Only)

  • Fast #
  • Part #KT22024-4-2MB
  • Item #9274285
  • Manufacturer Part #T22024-4-2MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • Non-diverter spout
  • 8-5/8 in (220 mm) spout reach
  • Coordinates with other products in the Tempered collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Tempered®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
8-5/8 in
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/8 in
Installation Type:
Deck Mount
Length:
8-5/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-15/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
8-5/8 in
Tub Spout Type:
Non-diverter
UPC:
885612921185
WaterSense Labeled:
No