This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

KOHLER

Tempered™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K22020-4-CP
  • Item #7654903
  • Manufacturer Part #22020-4-CP
4.1 out of 5 Customer Rating
Brand image
KOHLER

Tempered™ Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #K22020-4-CP
  • Item #7654903
  • Manufacturer Part #22020-4-CP
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-handle widespread faucet for 8" - 16" centers
  • Two lever handles offer separate control of hot and cold water
  • KOHLER® ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Includes metal pop-up drain with 1-1/4" tailpiece
  • 1.2 gpm (gallons per minute) flow rate
  • Coordinates with other products in the tempered collection
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
3/8 in
Faucet Height
5-1/16 in
Flow Rate
1.2 gpm
Height
5-1/16 in
Maximum Deck Thickness
13/16 in
Spout Height
4-1/8 in
Spout Reach
5-1/16 in
Width
8 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Tempered™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372, ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B651, CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
885612706867