This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

KOHLER

Tempered™ Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

  • Fast #
  • Part #K21954-SN
  • Item #7654696
  • Manufacturer Part #21954-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Tempered™ Wall Mount Toilet Tissue Holder in Vibrant Polished Nickel

  • Fast #
  • Part #K21954-SN
  • Item #7654696
  • Manufacturer Part #21954-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pivoting holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Coordinates with other products in the tempered collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Tempered™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
3-13/16 in
Hardware Included:
Yes
Height:
2-4/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Projection:
3-13/16 in
UPC:
885612712516
Width:
8-13/16 in