Vacuum Breaker Assembly in Polished Chrome
Temptrol® Vacuum Breaker Assembly in Polished Chrome
Product Details
Product Details
Specifications
- Collection:
- Temptrol®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 040688296128
- WaterSense Labeled:
- No