This product requires certification to purchase.

Washdown Flush Urinal in White

KOHLER

Tend™ Washdown Flush Urinal in White

  • Fast #
  • Part #K20713-ETSS-0
  • Item #9917728
  • Manufacturer Part #20713-ETSS-0
5 out of 5 Customer Rating
Brand image
KOHLER

Tend™ Washdown Flush Urinal in White

  • Fast #
  • Part #K20713-ETSS-0
  • Item #9917728
  • Manufacturer Part #20713-ETSS-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Compact, modern wash down urinal with no exposed bolt connections
  • 0.125 - 1.0 gpf (0.47 - 3.8 lpf)
  • Winning design is perfect for contemporary bathrooms
  • Smooth contours make cleaning fixture fast and easy
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Back wall design provides superior splash containment
  • Extended lip helps keep floor cleaner
  • 3/4 in (19 mm) top spud
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
Tend™
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
0.125 gpf
Flow Rate Range:
0.125 gpf - 1.0 gpf
Flush Type:
Washdown
Height:
21-5/8
Inlet Spud Location:
Top
Inlet Spud Size:
3/4
Outlet Spud Location:
Rear
Outlet Spud Size:
2
UPC:
885612811523
Urinal Installation:
Wall Mount
WaterSense Labeled:
Yes