5-Light 29 in. Wide Taper Candle Drum Chandelier in Brushed Moderne Brass
Terret® 5-Light 29 in. Wide Taper Candle Drum Chandelier in Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Uniquely shaped glass shades intersect with decorative metal rings and rods in equestrian-inspired designs
- A great piece for almost any space - especially in a foyer or dining room
- Requires five bulbs with candelabra (E-12) base, B11 bulb recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Fixture is dimmable when paired with dimmer switch and compatible bulbs
- Manufactured with quality materials and complemented with a meticulous finishing process
- Durable finishes engineered to last and designed to coordinate with Kohler® faucet finishes
Specifications
- AMP:
- 2.5
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Terret®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Moderne Brass
- Depth:
- 29 in
- Diameter:
- 29 in
- Glass Type:
- Clear
- Height:
- 110-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Art Deco
- Material:
- Brass, Glass, Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- UL 1598
- UPC:
- 885612903549
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 29 in