Thermistor Internal for DTV Prompt 528D-K Valve
Thermistor Internal for DTV Prompt 528D-K Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- DTV Prompt 528D-K Valve
- Faucet Part Type:
- Thermistor
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 650531985538
- WaterSense Labeled:
- No