This product requires certification to purchase.

Thin Wall Trim Kit in Polished Chrome

KOHLER

Thin Wall Trim Kit in Polished Chrome

  • Fast #
  • Part #K88526-CP
  • Item #1398821
  • Manufacturer Part #88526-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Thin Wall Trim Kit in Polished Chrome

  • Fast #
  • Part #K88526-CP
  • Item #1398821
  • Manufacturer Part #88526-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
UPC:
087206366239
WaterSense Labeled:
No