25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Toccata™ 25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum base cabinet width 27"
- Single bowl
- Depth: 6"
- Three faucet holes with one accessory hole to the right
- SilentShield® sound-absorption technology offers quieter performance
- Includes installation hardware
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Toccata™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 19 ga
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15-1/4 in x 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 25 in x 22 in
- UPC:
- 885612142290