33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Toccata™ 33 x 22 in. 3 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
- Double-equal bowls
- 9 in depth provides generous workspace
- Three faucet hole
- SilentShield® sound-absorption technology offers quieter performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Toccata™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-3/16 in x 15-3/4 in
- Sink Bowl Size, Right:
- 14-3/16 in x 15-3/4 in
- Sink Depth:
- 9-1/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in x 9-1/4 in
- UPC:
- 885612086754