This product requires certification to purchase.

33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

KOHLER

Toccata™ 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #K3847-4-NA
  • Item #4306477
  • Manufacturer Part #3847-4-NA
4.8 out of 5 Customer Rating
Brand image
KOHLER

Toccata™ 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in Kitchen Sink

  • Fast #
  • Part #K3847-4-NA
  • Item #4306477
  • Manufacturer Part #3847-4-NA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Double equal bowls
  • Depth: 9"
  • Three faucet holes with one accessory hole to the right
  • SilentShield® sound-absorption technology offers quieter performance
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Toccata™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14-3/16 in x 15-3/4 in x 9 in
Sink Bowl Size, Right:
14-3/16 in x 15-3/4 in x 9 in
Sink Depth:
9-1/4 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in x 22 in
UPC:
885612086761