33 x 22 in. 4 Hole Double Bowl Drop-in Kitchen Sink in Stainless Steel
Toccata™ 33 x 22 in. 4 Hole Double Bowl Drop-in Kitchen Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minimum base cabinet width 36"
- Large/small bowls with high/low design
- Left depth is 4-1/8" and right depth is 7"
- Three faucet holes with one accessory hole to the left
- SilentShield® sound-absorption technology offers quieter performance
- Includes installation hardware
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Toccata™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 19 ga
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 7-1/4 in x 15-1/4 in x 4-1/8 in
- Sink Bowl Size, Right:
- 21 in x 15-1/4 in x 7 in
- Sink Depth:
- 7-11/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 040688760001