Toe Tap Assembly in Honed White
Toe Tap Assembly in Honed White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement toe tap assembly
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Component Type:
- Toe Tap Assembly
- Drain Type:
- Bathtub Drain
- IAPMO Listed:
- No
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 650531978578