This product requires certification to purchase.

Toilet 1/2 in. Supply Kit in Vibrant Brushed Moderne Brass

KOHLER

Toilet 1/2 in. Supply Kit in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K7653-2MB
  • Item #9274065
  • Manufacturer Part #7653-2MB
4 out of 5 Customer Rating
Brand image
KOHLER

Toilet 1/2 in. Supply Kit in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K7653-2MB
  • Item #9274065
  • Manufacturer Part #7653-2MB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1/2 in (12.7 mm) angle supply with stop
  • Four-arm handle
  • KOHLER finishes resist corrosion and tarnishing
  • Solid-brass construction for durability and reliability
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Diameter - Inside 1:
1/2 in
Diameter - Inside 2:
1/2 in
Diameter - Inside 3:
1/2 in
Diameter - Inside 4:
1/2 in
Diameter - Outside:
1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connection 4:
NPT
End Connections:
NPT
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
Four Arm
Material:
Brass
UPC:
885612908278
Valve Type:
Angle Supply Stop Valve
Water Supply Connector Type:
Toilet