This product requires certification to purchase.

Toilet 3/8 x 12 in. Supply Kit in Vibrant Brushed Moderne Brass

KOHLER

Toilet 3/8 x 12 in. Supply Kit in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K7637-2MB
  • Item #9957582
  • Manufacturer Part #7637-2MB
3.2 out of 5 Customer Rating
Brand image
KOHLER

Toilet 3/8 x 12 in. Supply Kit in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K7637-2MB
  • Item #9957582
  • Manufacturer Part #7637-2MB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 468
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compression valve
  • Annealed vertical tube with supply flange
  • 3/8 NPT connection with flange
  • Four-arm handle stop
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Faucet Connection Size:
1/2 in
Length:
3-5/8 in
Material:
Brass
Type:
K7637-2MB
UPC:
195711019233