This product requires certification to purchase.

Toilet 3/8 x 12 in. Supply Kit in Vibrant® Brushed Nickel

KOHLER

Toilet 3/8 x 12 in. Supply Kit in Vibrant® Brushed Nickel

  • Fast #
  • Part #K7637-BN
  • Item #1619139
  • Manufacturer Part #7637-BN
3.7 out of 5 Customer Rating
Brand image
KOHLER

Toilet 3/8 x 12 in. Supply Kit in Vibrant® Brushed Nickel

  • Fast #
  • Part #K7637-BN
  • Item #1619139
  • Manufacturer Part #7637-BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 468
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Angle supply with stop
  • Annealed vertical tube
  • Four-arm handle
  • Compression valve
  • 3/8 NPT connection with flange
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Handle Type:
Four Arm
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
Rigid:
No
UPC:
087206330841
Valve Type:
Angle Supply Stop Valve
Water Supply Connector Type:
Toilet