Toilet 3/8 x 12 in. Supply Kit in Vibrant® Polished Brass

You last purchased this on
 
KOHLER

Toilet 3/8 x 12 in. Supply Kit in Vibrant® Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Toilet 3/8 x 12 in. Supply Kit in Vibrant® Polished Brass

  • Fast #
  • Part #K7637-PB
  • Item #166007
  • Manufacturer Part #7637-PB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Annealed vertical tube
  • Four-arm handle
  • Angle supply with stop
  • 3/8 NPT connection with flange
  • Compression valve
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Handle Type:
Four Arm
Height:
3-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12 in
Material:
Brass
Maximum Temperature:
150
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - High:
80
Valve Type:
Angle Supply Stop Valve
Water Supply Connector Type:
Toilet
WaterSense Labeled:
No
cUPC Certified:
Yes