This product requires certification to purchase.

Toilet 3/8 x 12 in. Supply Kit in Vibrant® Polished Nickel

KOHLER

Toilet 3/8 x 12 in. Supply Kit in Vibrant® Polished Nickel

  • Fast #
  • Part #K7637-SN
  • Item #1396458
  • Manufacturer Part #7637-SN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Toilet 3/8 x 12 in. Supply Kit in Vibrant® Polished Nickel

  • Fast #
  • Part #K7637-SN
  • Item #1396458
  • Manufacturer Part #7637-SN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Angle supply with stop
  • Annealed vertical tube
  • Four-arm handle
  • Compression valve
  • 3/8 NPT connection with flange
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
12 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Handle Type
Four Arm
Material
Brass
Rigid
No
Valve Type
Angle Supply Stop Valve
Water Supply Connector Type
Toilet
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
087206330858