Toilet Armrests in White
Toilet Armrests in White
Product Details
Product Details
- 18-in (457 mm) width between arms provides room for user to sit comfortably
- Arms can be easily raised to upright position when not in use
- 530 lb total weight capacity
- Easily installs between toilet bowl and seat – no need for mounting to wall or floor
- Easy-to-clean textured coating extends length of arm supports for positive grip and user comfort
- Fits select one- and two-piece KOHLER® toilets; not compatible with KOHLER® smart toilets
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2
- Handle Material:
- Metal
- Height:
- 9
- Length:
- 22-7/16
- Material:
- Metal
- Product Type:
- Toilet Armrest
- Type:
- K31636-0
- UPC:
- 195711086938
- Width:
- 22-7/16