Toilet Seat Hinge in White
Toilet Seat Hinge in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Toilet Seat Hinge
- UPC:
- 650531462343
- WaterSense Labeled:
- No