Toilet Supply with 1/2 in. Angle Supply Stop in Matte Black
Toilet Supply with 1/2 in. Angle Supply Stop in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1/2" (12.7 mm) angle supply with stop
- Four-arm handle
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Length:
- 4-1/2
- Material:
- Brass
- Type:
- K7653-BL
- UPC:
- 195711024848
- WaterSense Labeled:
- No